https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFB-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwMXxpbWFnZS9qcGVnfGFEVTRMMmd4TVM4eE1EYzJPVEkzTlRBNU16QXlNaTlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdRbDh6UWt4VVh6TXdNSGd6TURBdWFuQm58NzBiMjE1N2I4MDU3YTdmYWJkMjM1YjA5YmI3NWExZDgzOTRhMWM3MGI3ZWJhZDVlMWM5MDFlYTc2ZWZmNjQ5NQ
https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFB-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwMXxpbWFnZS9qcGVnfGFEVTRMMmd4TVM4eE1EYzJPVEkzTlRBNU16QXlNaTlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdRbDh6UWt4VVh6TXdNSGd6TURBdWFuQm58NzBiMjE1N2I4MDU3YTdmYWJkMjM1YjA5YmI3NWExZDgzOTRhMWM3MGI3ZWJhZDVlMWM5MDFlYTc2ZWZmNjQ5NQ
AMI BEARINGS
AMI BEARINGS
MUCFB205-16
AMI BEARINGS AMI BEARINGS
Description
MUCFB205-16 FLANGED BLOCK BEARING ; 1" BORE 0" BOLT CIRCLE 3 HOLE
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Contact Seal
Part #
MUCFB205-16
BDI #
103398
Details
277.07
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MUCFB205-16/p/103398
Your Price
$ 277.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.717
EAN
0808250237456
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
MUC205-16
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCFB205-16
Weight / LBS
2
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bolt Spacing
1.125 Inch | 28.58 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

