https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-SQ-NA-B-7-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTB8aW1hZ2UvanBlZ3xhR1EwTDJoaVlpOHhNREl5TURZME9ESTJOemd3Tmk5SlRrUkZSRlJHUWxoWVdGaGZORUpmVTFGZlRrRmZRbDgzWDFOVFh6TXdNSGd6TURBdWFuQm58N2NlYWMzMjg1NWExYTYxYjRmMDNjNDQ1MzMyOTIyNTZkMzVlMWJmYjVkZmZhMGQ4OWI3OGNhYzZjYTY2NjgyZg
https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-SQ-NA-B-7-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTB8aW1hZ2UvanBlZ3xhR1EwTDJoaVlpOHhNREl5TURZME9ESTJOemd3Tmk5SlRrUkZSRlJHUWxoWVdGaGZORUpmVTFGZlRrRmZRbDgzWDFOVFh6TXdNSGd6TURBdWFuQm58N2NlYWMzMjg1NWExYTYxYjRmMDNjNDQ1MzMyOTIyNTZkMzVlMWJmYjVkZmZhMGQ4OWI3OGNhYzZjYTY2NjgyZg
EDT CORP
EDT CORP
NA4GG7-1-1/2
EDT CORP EDT CORP
Description
NA4GG7-1-1/2 FLANGE BLOCK BEARING ; POLYMER 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.8" Bolt Circle Diameter; 4.12" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable
Part #
NA4GG7-1-1/2
BDI #
20880261
Details
1046.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NA4GG7-1-1-2/p/20880261
Your Price
$ 1,046.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.025
EAN
0883450919043
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Set Screw Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
NAIUG7-1-1/2
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Poly-Round Bearing | Gray Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.26
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.8" Bolt Circle Diameter; 4.12" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.12 Inch | 104.648 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Length Thru Bore
2.23 Inch | 56.642 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

