https://www.bdiexpress.com/medias/INDTIMFBXXXX-4B-SQ-NAU-PL-SS-PB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMzl8aW1hZ2UvanBlZ3xhR0kwTDJnNE5TOHhNREl5TURZNU1Ua3hORGM0TWk5SlRrUlVTVTFHUWxoWVdGaGZORUpmVTFGZlRrRlZYMUJNWDFOVFgxQkNYMUpNWHpNd01IZ3pNREF1YW5CbnwwMTNiZjMyZDI5NjFjMjU5YmNiZjE3OWY5MWQ2NTdmNWQxN2ZlMzZhOGNlNzQxMDVlNzljN2E5YTdkNzY2MmQ4
https://www.bdiexpress.com/medias/INDTIMFBXXXX-4B-SQ-NAU-PL-SS-PB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMzl8aW1hZ2UvanBlZ3xhR0kwTDJnNE5TOHhNREl5TURZNU1Ua3hORGM0TWk5SlRrUlVTVTFHUWxoWVdGaGZORUpmVTFGZlRrRlZYMUJNWDFOVFgxQkNYMUpNWHpNd01IZ3pNREF1YW5CbnwwMTNiZjMyZDI5NjFjMjU5YmNiZjE3OWY5MWQ2NTdmNWQxN2ZlMzZhOGNlNzQxMDVlNzljN2E5YTdkNzY2MmQ4
TIMKEN
TIMKEN
NAU4LKPLF207-21
TIMKEN TIMKEN
Description
NAU4LKPLF207-21 FLANGE BLOCK BALL BRG ; POLY-ROUND 4 BOLT POLYMER HSG
Flange Block Bearing; 4 Bolt Flange Block; 1-5/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Thermoplastic; Sleeve Bearing; Relubricatable
Part #
NAU4LKPLF207-21
BDI #
23241703
Details
506.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NAU4LKPLF207-21/p/23241703
Your Price
$ 506.76 / each
$ 507.00 / each BDIExpress
$ 507.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.635
EAN
0883450784061
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Double Lock Collar Sleeve
Housing Style
4 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
NAU4LK207-21
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Poly-Round Bearing | White Finish | KleanCap Sleeve | Normal Duty | Corrosion Resistant | Food Safe
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
1.3
Long Description
Flange Block Bearing; 4 Bolt Flange Block; 1-5/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Thermoplastic; Sleeve Bearing; Relubricatable
Length Thru Bore
1.685 Inch | 42.8 Millimeter
Bolt Spacing
3.625 Inch | 92.08 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

