https://www.bdiexpress.com/medias/INDTIMFBXXXX-3B-BKT-NAU-SS-PB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1OTR8aW1hZ2UvanBlZ3xhRE13TDJoa05DOHhNREl5TURZNU1qRXhNVE01TUM5SlRrUlVTVTFHUWxoWVdGaGZNMEpmUWt0VVgwNUJWVjlUVTE5UVFsOVNURjh6TURCNE16QXdMbXB3Wnd8MDdjY2NjYzkzNzdmMDY0M2U5NWJkNTg2YWFjN2M1ZDYwZGYxNDVhMjQ3YjljZGY3NGU2MjRlZWRhNzAyNzVkZQ
https://www.bdiexpress.com/medias/INDTIMFBXXXX-3B-BKT-NAU-SS-PB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1OTR8aW1hZ2UvanBlZ3xhRE13TDJoa05DOHhNREl5TURZNU1qRXhNVE01TUM5SlRrUlVTVTFHUWxoWVdGaGZNMEpmUWt0VVgwNUJWVjlUVTE5UVFsOVNURjh6TURCNE16QXdMbXB3Wnd8MDdjY2NjYzkzNzdmMDY0M2U5NWJkNTg2YWFjN2M1ZDYwZGYxNDVhMjQ3YjljZGY3NGU2MjRlZWRhNzAyNzVkZQ
TIMKEN
TIMKEN
NAU4LKPLFB207-21
TIMKEN TIMKEN
Description
NAU4LKPLFB207-21 FLANGE BLOCK BALL BRG ; POLY-ROUND 3 BOLT POLYMER HSG
Flange Block Bearing; 3 Bolt Flange Bracket; 1-5/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Thermoplastic; Sleeve Bearing; Relubricatable
Part #
NAU4LKPLFB207-21
BDI #
23241808
Details
506.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NAU4LKPLFB207-21/p/23241808
Your Price
$ 506.76 / each
$ 507.00 / each BDIExpress
$ 507.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.59
EAN
0883450784580
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Double Lock Collar Sleeve
Housing Style
3 Bolt Flange Bracket
Rolling Element
Sleeve Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
NAU4LK207-21
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Poly-Round Bearing | KleanCap Sleeve | Normal Duty | Corrosion Resistant | Food Safe
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
1.4
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-5/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Thermoplastic; Sleeve Bearing; Relubricatable
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bolt Spacing
1.25 Inch | 31.75 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Length Thru Bore
1.685 Inch | 42.8 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

