https://www.bdiexpress.com/medias/INDTIMFBXXXX-2B-NAU-PLFL-SS-PB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzB8aW1hZ2UvanBlZ3xhR1ZrTDJoa1lTOHhNREl5TURZNU1qTXdOems1T0M5SlRrUlVTVTFHUWxoWVdGaGZNa0pmVGtGVlgxQk1Sa3hmVTFOZlVFSmZVa3hmTXpBd2VETXdNQzVxY0djfDA2YWJiNThjNzdhODFjZWRlNmVmZWFiMGQ1MzIwNzY3Yjk2MDNlNTRlYjU5MjRlZDJkM2ZiOTBiNmJhNzliZDU
https://www.bdiexpress.com/medias/INDTIMFBXXXX-2B-NAU-PLFL-SS-PB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzB8aW1hZ2UvanBlZ3xhR1ZrTDJoa1lTOHhNREl5TURZNU1qTXdOems1T0M5SlRrUlVTVTFHUWxoWVdGaGZNa0pmVGtGVlgxQk1Sa3hmVTFOZlVFSmZVa3hmTXpBd2VETXdNQzVxY0djfDA2YWJiNThjNzdhODFjZWRlNmVmZWFiMGQ1MzIwNzY3Yjk2MDNlNTRlYjU5MjRlZDJkM2ZiOTBiNmJhNzliZDU
TIMKEN
TIMKEN
NAU4LKPLFL210-30
TIMKEN TIMKEN
Description
NAU4LKPLFL210-30 FLANGE BLOCK BALL BRG ; POLY-ROUND 2 BOLT POLYMER HSG
Flange Block Bearing; 2 Bolt Flange Block; 1-7/8" Bore; 6.2" Bolt Circle Diameter; 6-3/16" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Thermoplastic; Sleeve Bearing; Relubricatable
Part #
NAU4LKPLFL210-30
BDI #
23241778
Details
738.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NAU4LKPLFL210-30/p/23241778
Your Price
$ 738.51 / each
$ 739.00 / each BDIExpress
$ 739.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.043
EAN
0883450784436
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Double Lock Collar Sleeve
Housing Style
2 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
NAU4LK210-30
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Poly-Round Bearing | White Finish | KleanCap Sleeve | Normal Duty | Corrosion Resistant | Food Safe
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
2.1
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-7/8" Bore; 6.2" Bolt Circle Diameter; 6-3/16" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Thermoplastic; Sleeve Bearing; Relubricatable
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Bolt Spacing
6.188 Inch | 157.175 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.075 Inch | 52.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

