

TIMKEN
TIMKEN
NAU4LKSF205-14
TIMKEN TIMKEN
Description
NAU4LKSF205-14 FLANGE BLOCK BALL BRG ; POLY-ROUND 4 BOLT CAST SS HSG
Flange Block Bearing; 4 Bolt Flange Block; 7/8" Bore; 3.9" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Stainless Steel; Sleeve Bearing; Relubricatable
Part #
NAU4LKSF205-14
BDI #
23241370

Details
367.56
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NAU4LKSF205-14/p/23241370
Your Price
$ 367.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.953
EAN
0883450645836
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Double Lock Collar Sleeve
Housing Style
4 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
NAU4LK205-14
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
1.4
Long Description
Flange Block Bearing; 4 Bolt Flange Block; 7/8" Bore; 3.9" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Stainless Steel; Sleeve Bearing; Relubricatable
Bore
0.875 Inch | 22.225 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Length Thru Bore
1.469 Inch | 37.3 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh