https://www.bdiexpress.com/medias/INDXXXFBXXXX-OBF-2BLT-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0OHxpbWFnZS9qcGVnfGFHUTVMMmc0TUM4eE1EYzJPRGt3TlRRMk9UazRNaTlKVGtSWVdGaEdRbGhZV0ZoZlQwSkdYekpDVEZSZlJVTkRYek13TUhnek1EQXVhbkJufDYzNmNjN2UzNTg4ZGVhOWFhMmJmNzQyYWJkOGJiZGY3NmJjMTJhMzAyY2E1NmFmNzVmNTQ2Y2FjNDkyMTMzOTE
https://www.bdiexpress.com/medias/INDXXXFBXXXX-OBF-2BLT-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0OHxpbWFnZS9qcGVnfGFHUTVMMmc0TUM4eE1EYzJPRGt3TlRRMk9UazRNaTlKVGtSWVdGaEdRbGhZV0ZoZlQwSkdYekpDVEZSZlJVTkRYek13TUhnek1EQXVhbkJufDYzNmNjN2UzNTg4ZGVhOWFhMmJmNzQyYWJkOGJiZGY3NmJjMTJhMzAyY2E1NmFmNzVmNTQ2Y2FjNDkyMTMzOTE
PT INTERNATIONAL
PT INTERNATIONAL
OBF205-13
PT INTERNATIONAL PT INTERNATIONAL
Description
OBF205-13 FLANGED BLOCK BEARING ; 13/16" BORE 2-PFL STL
Flange Block Bearing; 2 Bolt Flange Block; 13/16" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
2101018165
BDI #
18128268
Details
28.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/OBF205-13/p/18128268
Your Price
$ 28.84 / each
$ 29.00 / each BDIExpress
$ 29.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.273
EAN
0800675098162
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.34 Inch
Relubricatable
No
Insert Part Number
SA205-13
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.10231
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 13/16" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Bolt Spacing
3 Inch | 76.2 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

