https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-SQ-PA-B-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwOTJ8aW1hZ2UvanBlZ3xhRE0wTDJoa05pOHhNREl5TURZMk16TTNNemcxTkM5SlRrUkZSRlJHUWxoWVdGaGZORUpmVTFGZlVFRmZRbDlQWHpNd01IZ3pNREF1YW5CbnwxMDM0YTM2M2E5M2YxNWEyYTBhNjk3Njk1NmYzMTBiMWE0ZDg1MzUzNGViNDI0NjBjN2IwZmEwNjYzODE5MmJm
https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-SQ-PA-B-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwOTJ8aW1hZ2UvanBlZ3xhRE0wTDJoa05pOHhNREl5TURZMk16TTNNemcxTkM5SlRrUkZSRlJHUWxoWVdGaGZORUpmVTFGZlVFRmZRbDlQWHpNd01IZ3pNREF1YW5CbnwxMDM0YTM2M2E5M2YxNWEyYTBhNjk3Njk1NmYzMTBiMWE0ZDg1MzUzNGViNDI0NjBjN2IwZmEwNjYzODE5MmJm
EDT CORP
EDT CORP
PA4BLO-2-13/16
EDT CORP EDT CORP
Description
PA4BLO-2-13/16 FLANGED BLOCK BEARING ; 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 2-13/16" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Shaft Mount; Polymer; Sleeve Bearing; Not Relubricatable
Part #
PA4BLO-2-13/16
BDI #
20868417
Details
1081.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/PA4BLO-2-13-16/p/20868417
Your Price
$ 1,081.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.179
EAN
0883450854214
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Square Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
No
Insert Part Number
PAIULO-2-3/16
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Polymer Block Bearing | Polymer Block Bearing | UHMW White Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-13/16" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Shaft Mount; Polymer; Sleeve Bearing; Not Relubricatable
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Bolt Spacing
6 Inch | 152.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

