Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QAFY15A215ST https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5OHxpbWFnZS9qcGVnfGFERmtMMmd6TVM4eE1EYzJOak0xTmpNeE5qRTVNQzlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5U1RrUmZNekF3ZURNd01DNXFjR2N8MDJhNjM1Y2RhZTE4MjEwNTdhYmRhMDUyNzAwNzM5YTg1ODM4ZjFjMWJmMDdjMGI3MGQ4NzcxNGZiN2U4MzliNg
753988 Flange Block Bearings 

TIMKEN TIMKEN

QAFY15A215ST

Description

QAFY15A215ST FLANGE BLK SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK

Flange Block Bearing; 4 Bolt Round Flange Block; 2-15/16" Bore; 7.9" Bolt Circle Diameter; 5.57" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal

Part #

QAFY15A215ST

BDI #
753988

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1318.85 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,318.85 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
13.097
EAN
0883450041980
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QAFY15A215ST
Weight / LBS
28
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2-15/16" Bore; 7.9" Bolt Circle Diameter; 5.57" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Length Thru Bore
3.62 Inch | 91.948 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing
5.57 Inch | 141.478 Millimeter
Nominal Bolt Circle Diameter Round
7.9 Inch | 200 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh