https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4MnxpbWFnZS9qcGVnfGFHRmtMMmd6TXk4eE1EYzJOakl4TnpNME56RXdNaTlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5UVNVeFVYek13TUhnek1EQXVhbkJufDg4ZmM4OTIzZjk0NTdmYWVjNDc4ZDJiYTQwODIzMjcwNGNjMDZkNTBlYzUwNDgwNDA2NThmNDIxZjBlMzhhZGY
https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4MnxpbWFnZS9qcGVnfGFHRmtMMmd6TXk4eE1EYzJOakl4TnpNME56RXdNaTlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5UVNVeFVYek13TUhnek1EQXVhbkJufDg4ZmM4OTIzZjk0NTdmYWVjNDc4ZDJiYTQwODIzMjcwNGNjMDZkNTBlYzUwNDgwNDA2NThmNDIxZjBlMzhhZGY
TIMKEN
TIMKEN
QMCW18J307SM
TIMKEN TIMKEN
Description
QMCW18J307SM CARTRIDGE SPH RLR BRG ; 4 BOLT ROUND 3-7/16" BORE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6.1" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Part #
QMCW18J307SM
BDI #
763179
Details
2274.24
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QMCW18J307SM/p/763179
Your Price
$ 2,274.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
14.87
EAN
0883450166607
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22218
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
32
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6.1" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Bolt Spacing
6.1 Inch | 154.9 Millimeter
Length Thru Bore
4.03 Inch | 102.362 Millimeter
Nominal Bolt Circle Diameter Round
8.6 Inch | 218.4 Millimeter
Cartridge Pilot Diameter
7.375 Inch | 187.32 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

