https://www.bdiexpress.com/medias/INDFAFFBXXXX-RCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwN3xpbWFnZS9qcGVnfGFEazRMMmd5WXk4eE1EYzJOakl5TURjMU5EazNOQzlKVGtSR1FVWkdRbGhZV0ZoZlVrTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlYTU5MGMyNDYzZGFiZmQ2NzFmZWI4MTE5NjUzMDBmNGM0MDE1MDhlNDBkNzQzZDE0NzM0NmY4ODEwOGFmMGQ2
https://www.bdiexpress.com/medias/INDFAFFBXXXX-RCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwN3xpbWFnZS9qcGVnfGFEazRMMmd5WXk4eE1EYzJOakl5TURjMU5EazNOQzlKVGtSR1FVWkdRbGhZV0ZoZlVrTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlYTU5MGMyNDYzZGFiZmQ2NzFmZWI4MTE5NjUzMDBmNGM0MDE1MDhlNDBkNzQzZDE0NzM0NmY4ODEwOGFmMGQ2
TIMKEN
TIMKEN
RCJ1 11/16
TIMKEN TIMKEN
Description
RCJ1 11/16 FLANGE BRG UNIT ; 1-11/16" BORE 5.8" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
RCJ1 11/16
BDI #
1371542
Details
266.77
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RCJ1-11-16/p/1371542
Your Price
$ 266.77 / each
$ 267.00 / each BDIExpress
$ 267.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.267
EAN
0087796059993
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
33/64 Inch
Relubricatable
Yes
Insert Part Number
G1111KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RCJ 1 11/16
Weight / LBS
5.7
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.125 Inch | 104.78 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

