Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RCJ1 3/8 https://www.bdiexpress.com/medias/INDFAFFBXXXX-RCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwN3xpbWFnZS9qcGVnfGFEazRMMmd5WXk4eE1EYzJOakl5TURjMU5EazNOQzlKVGtSR1FVWkdRbGhZV0ZoZlVrTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlYTU5MGMyNDYzZGFiZmQ2NzFmZWI4MTE5NjUzMDBmNGM0MDE1MDhlNDBkNzQzZDE0NzM0NmY4ODEwOGFmMGQ2
1371551 Flange Block Bearings 

TIMKEN TIMKEN

RCJ1 3/8

Description

RCJ1 3/8 FLANGE BRG UNIT ; 1-3/8" BORE 5.1" BOLT CIRCLE 4 HOLE

Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/8" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal

Part #

RCJ1 3/8

BDI #
1371551

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

207.41 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 207.41 / each BDIExpress
QTY

Inventory

Total: 12

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.787
EAN
0087796058873
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
33/64 Inch
Relubricatable
Yes
Insert Part Number
G1106KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RCJ 1 3/8
Weight / LBS
3.94
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/8" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.484 Inch | 37.7 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Bolt Spacing
3.625 Inch | 92.08 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh