https://www.bdiexpress.com/medias/INDFAFFBXXXX-RCJC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAxNnxpbWFnZS9qcGVnfGFHSmlMMmcyTkM4eE1EYzJPVEk1TlRRME1UazFNQzlKVGtSR1FVWkdRbGhZV0ZoZlVrTktRMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58YjYyY2Q2ZGJiYjZmNWU2ZmExMmRkYzc0YmQ2NDM3ODI0ZDQ1M2FjZjI4MDYwODY4ZDU5ZDI3YjViNmMxNzhkMQ
https://www.bdiexpress.com/medias/INDFAFFBXXXX-RCJC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAxNnxpbWFnZS9qcGVnfGFHSmlMMmcyTkM4eE1EYzJPVEk1TlRRME1UazFNQzlKVGtSR1FVWkdRbGhZV0ZoZlVrTktRMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58YjYyY2Q2ZGJiYjZmNWU2ZmExMmRkYzc0YmQ2NDM3ODI0ZDQ1M2FjZjI4MDYwODY4ZDU5ZDI3YjViNmMxNzhkMQ
TIMKEN
TIMKEN
RCJC1 7/16
TIMKEN TIMKEN
Description
RCJC1 7/16 FLANGE BRG UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
RCJC1 7/16
BDI #
1371584
Details
233.81
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RCJC1-7-16/p/1371584
Your Price
$ 233.81 / each
$ 234.00 / each BDIExpress
$ 234.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.706
EAN
0087796059238
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
33/64 Inch
Relubricatable
Yes
Insert Part Number
GC1107KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RCJC 1 7/16
Weight / LBS
3.76
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Bolt Spacing
3.625 Inch | 92.08 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

