Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RFB 208C CR https://www.bdiexpress.com/medias/INDMORFBXXXX-RFB-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEzMTh8aW1hZ2UvanBlZ3xhR1ZtTDJnNU1DODRPVEk1TVRNNU16VTVOemMwTG1wd1p3fGYxMmY1NGJkZmEzZTgwYWQ5MjgxNjFiYTg3NjU0ZGViMTk0ZjhlMzVlNmI2OTI2ZjVlOTAyZWMwY2EyMzNmMWI
352477 Flange Block Bearings 

SEALMASTER SEALMASTER

RFB 208C CR

Description

RFB 208C CR FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE

Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/2" Bore; 7.6" Bolt Circle Diameter; 5-3/8" Bolt Spacing; 2 Piece Split; Concentric Collar; Fluoropolymer Plated Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Seal

Part #

556682

BDI #
352477

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5387.93 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 5,387.93 / each
$ 5,388.00 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
10.896
EAN
0662461297933
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Fluoropolymer Plated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
RCI-208-C
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Double Collar | Corrosion Resistant | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RFB 208C CR
Manufacturer Internal Number
556682
Weight / LBS
24
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/2" Bore; 7.6" Bolt Circle Diameter; 5-3/8" Bolt Spacing; 2 Piece Split; Concentric Collar; Fluoropolymer Plated Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Seal
Bore
2.5 Inch | 63.5 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.375 Inch | 136.525 Millimeter
Nominal Bolt Circle Diameter Round
7.6 Inch | 193 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh