https://www.bdiexpress.com/medias/INDFYHFBXXXX-SBPF-3BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk5OHxpbWFnZS9qcGVnfGFERmlMMmhpT0M4eE1EYzJOemswTnpneU5URTRNaTlKVGtSR1dVaEdRbGhZV0ZoZlUwSlFSbDh6UWt4VVgxTkZWRk5EVWw4ek1EQjRNekF3TG1wd1p3fDRlN2E2Y2RhZjRhODRkNDg3YjQxYzhiZDk0NTM4ZDQwZGIxZWJmOGQ4OTExZjkyNzVhMTczZGEzM2JmOTM4NWI
https://www.bdiexpress.com/medias/INDFYHFBXXXX-SBPF-3BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk5OHxpbWFnZS9qcGVnfGFERmlMMmhpT0M4eE1EYzJOemswTnpneU5URTRNaTlKVGtSR1dVaEdRbGhZV0ZoZlUwSlFSbDh6UWt4VVgxTkZWRk5EVWw4ek1EQjRNekF3TG1wd1p3fDRlN2E2Y2RhZjRhODRkNDg3YjQxYzhiZDk0NTM4ZDQwZGIxZWJmOGQ4OTExZjkyNzVhMTczZGEzM2JmOTM4NWI
FYH
FYH
SBPF206
FYH FYH
Description
SBPF206 FLANGE BLOCK UNIT ; 3-BOLT
Flange Block Bearing; 3 Bolt Round Flange Block; 30MM Bore; 90MM Bolt Circle Diameter; 78.5MM Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Part #
SBPF206
BDI #
17915875
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SBPF206/p/17915875
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.62
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
SB206
Seals
Double Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
1.36687
Long Description
Flange Block Bearing; 3 Bolt Round Flange Block; 30MM Bore; 90MM Bolt Circle Diameter; 78.5MM Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Bore
1.181 Inch | 30 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Bolt Spacing
3.1 Inch | 78.5 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

