Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SBPFL204-12 https://www.bdiexpress.com/medias/INDBLTFBXXXX-SBPFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1MHxpbWFnZS9qcGVnfGFEbGlMMmhqWkM4eE1EYzNNRE0yTnpnME1ESTROaTlKVGtSQ1RGUkdRbGhZV0ZoZlUwSlFSa3hmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wwNDMwNmM1ZDk3N2ViZmJhMWIxYzdiMGEwMzM1ZmQxNGM4Yzc1NjllN2I5NTgyNmRjM2JjYWM5ZDdjZmU5YjFl
22111206 Flange Block Bearings 

TRITAN TRITAN

SBPFL204-12

Description

SBPFL204-12 FLANGE UNIT ; 2 BOLT 3/4ID SS LOCKING 0.75IN BORE

Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2-13/16" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Double Lip Contact Seal

Part #

2101094934

BDI #
22111206

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.87 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 23.87 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.249
EAN
0888569039637
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
No
Insert Part Number
SB204-12
Seals
Double Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.tritanpt.com
Manufacturer Internal Number
SBPFL204-12 TTN
Weight / LBS
0.55
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2-13/16" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Bolt Spacing
2.813 Inch | 71.45 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Nominal Bolt Circle Diameter Round
2.8 Inch | 71 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh