https://www.bdiexpress.com/medias/INDFAFFBXXXX-SCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyNXxpbWFnZS9qcGVnfGFEYzBMMmd3TUM4eE1EYzJOalUxTURFd05qRTBNaTlKVGtSR1FVWkdRbGhZV0ZoZlUwTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4ZTZiMTE5M2Q4ZDlhMGZiMThlOWI5OGU3MjJhMDAzNzBjM2ZjNDAxNmRiMjg4ZTJlNGUwMDI0MGE3NzM1ZWNl
https://www.bdiexpress.com/medias/INDFAFFBXXXX-SCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyNXxpbWFnZS9qcGVnfGFEYzBMMmd3TUM4eE1EYzJOalUxTURFd05qRTBNaTlKVGtSR1FVWkdRbGhZV0ZoZlUwTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4ZTZiMTE5M2Q4ZDlhMGZiMThlOWI5OGU3MjJhMDAzNzBjM2ZjNDAxNmRiMjg4ZTJlNGUwMDI0MGE3NzM1ZWNl
TIMKEN
TIMKEN
SCJ1 15/16
TIMKEN TIMKEN
Description
SCJ1 15/16 FLANGE BRG UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
SCJ1 15/16
BDI #
1372561
Details
204.97
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SCJ1-15-16/p/1372561
Your Price
$ 204.97 / each
$ 205.00 / each BDIExpress
$ 205.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.27
EAN
0087796060791
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
43/64 Inch
Relubricatable
Yes
Insert Part Number
GYA115RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SCJ 1 15/16
Weight / LBS
5.63
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bolt Spacing
4.375 Inch | 111.13 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

