Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SFT1DEC https://www.bdiexpress.com/medias/INDNSKFBXXXX-SFT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MTd8aW1hZ2UvanBlZ3xhREZpTDJnMlpDOHhNRFV4TXpjNE16ZzBPRGs1TUM5SlRrUk9VMHRHUWxoWVdGaGZVMFpVWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MTg5NmU2ZTIyYzExYTg5ZTNmNjkxNmNlM2RiY2E0MjVkZTNhNmRhZjY2MjQ4ZjI0OTVkZmJmODJjMTk1ZDFmOQ
1193983 Flange Block Bearings 

RHP BEARING RHP BEARING

SFT1DEC

Description

SFT1DEC FLANGE MOUNTED UNIT ; 2-BOLT 1" BORE CAST IRON ECCENTRIC

Flange Block Bearing; 25.4MM Bore; 2 Bolt; Eccentric Collar Mount; Cast Iron; Ball Bearing; Standard Duty

Part #

SFT1DEC

BDI #
1193983

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

180.72 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 180.72 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.98
EAN
0747023027064
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.98416
Product Detail
Flange Block Bearing
Product Specification
25.4MM Bore; 2 Bolt; Eccentric Collar Mount; Cast Iron; Ball Bearing; Standard Duty
Long Description
Flange Block Bearing; 25.4MM Bore; 2 Bolt; Eccentric Collar Mount; Cast Iron; Ball Bearing; Standard Duty