https://www.bdiexpress.com/medias/INDNTNXXXXXX-SUCFB-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNjV8aW1hZ2UvanBlZ3xhR1kwTDJnNU1pOHhNREkyTlRjNU5URTVPVEF3Tmk5SlRrUk9WRTVZV0ZoWVdGaGZVMVZEUmtKZk0wSk1WRjh6TURCNE16QXdMbXB3Wnd8YTVkZmVjM2ViYzg5OTZlNzVlZGRiZTBhYzUyYzQ4NmEyYzAzNDRhODY2MzVkYjhhNTQxMTE1ODc2NWQwMjRkZA
https://www.bdiexpress.com/medias/INDNTNXXXXXX-SUCFB-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNjV8aW1hZ2UvanBlZ3xhR1kwTDJnNU1pOHhNREkyTlRjNU5URTVPVEF3Tmk5SlRrUk9WRTVZV0ZoWVdGaGZVMVZEUmtKZk0wSk1WRjh6TURCNE16QXdMbXB3Wnd8YTVkZmVjM2ViYzg5OTZlNzVlZGRiZTBhYzUyYzQ4NmEyYzAzNDRhODY2MzVkYjhhNTQxMTE1ODc2NWQwMjRkZA
NTN
NTN
SUCFB205-16
NTN NTN
Description
SUCFB205-16 STAINLESS HOUSING ; 3-BOLT FLANGE
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1.13" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
SUCFB205-16
BDI #
25268563
Details
374.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCFB205-16/p/25268563
Your Price
$ 374.92 / each
$ 375.00 / each BDIExpress
$ 375.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
EAN
4550253021476
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.39 Inch
Relubricatable
Yes
Insert Part Number
SUC205-16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.41096
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1.13" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Bolt Spacing
1.13 Inch | 28.7 Millimeter
Length Thru Bore
1.343 Inch | 34.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

