https://www.bdiexpress.com/medias/INDICIFBXXXX-SUCSF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1OXxpbWFnZS9qcGVnfGFEQXhMMmd5TXk4eE1EYzJOakl3TkRJek9Ua3dNaTlKVGtSSlEwbEdRbGhZV0ZoZlUxVkRVMFpmTkVKTVZGOHpNREI0TXpBd0xtcHdad3wzZDFiZjYzZTUzYTI2MjdhMDJhZDQ4YTMzOTgxMTc5MWNmOWJlNjhhNWMyYzM1YTIwYjU2YjkxYmY5MGIyZTY5
https://www.bdiexpress.com/medias/INDICIFBXXXX-SUCSF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1OXxpbWFnZS9qcGVnfGFEQXhMMmd5TXk4eE1EYzJOakl3TkRJek9Ua3dNaTlKVGtSSlEwbEdRbGhZV0ZoZlUxVkRVMFpmTkVKTVZGOHpNREI0TXpBd0xtcHdad3wzZDFiZjYzZTUzYTI2MjdhMDJhZDQ4YTMzOTgxMTc5MWNmOWJlNjhhNWMyYzM1YTIwYjU2YjkxYmY5MGIyZTY5
IPTCI
IPTCI
SUCSF 210 50MM
IPTCI IPTCI
Description
SUCSF210-50MM FLANGE BEARING ; 4 BOLT SQUARE 1.969" BORE SS
Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 157MM Bolt Circle Diameter; 111MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101040911
BDI #
519701
Details
611.82
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCSF-210-50MM/p/519701
Your Price
$ 611.82 / each
$ 612.00 / each BDIExpress
$ 612.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.676
EAN
0080067569543
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
SUC210
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://iptci.com
Manufacturer Item Number
SUCSF 210 50MM
Weight / LBS
5.9
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 157MM Bolt Circle Diameter; 111MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Bore
1.969 Inch | 50 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Bolt Spacing
4.37 Inch | 111 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

