https://www.bdiexpress.com/medias/INDTIMFBXXXX-3FB-CSS-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NzF8aW1hZ2UvanBlZ3xhRE16TDJobE1pOHhNRGd3T0RrME5UZzJPRGd6TUM5SlRrUlVTVTFHUWxoWVdGaGZNMFpDWDBOVFUxOUNVMHhmVWt4VlFsOHpNREI0TXpBd0xtcHdad3xiODRjMjRhYjdlZTFlNTBjY2U0MTdkMzE3ZTk4YjEwNmMwOTYyZjdmZjk5ZWM4NmQ1N2FjZTc3MjNlNWUxYWIx
https://www.bdiexpress.com/medias/INDTIMFBXXXX-3FB-CSS-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NzF8aW1hZ2UvanBlZ3xhRE16TDJobE1pOHhNRGd3T0RrME5UZzJPRGd6TUM5SlRrUlVTVTFHUWxoWVdGaGZNMFpDWDBOVFUxOUNVMHhmVWt4VlFsOHpNREI0TXpBd0xtcHdad3xiODRjMjRhYjdlZTFlNTBjY2U0MTdkMzE3ZTk4YjEwNmMwOTYyZjdmZjk5ZWM4NmQ1N2FjZTc3MjNlNWUxYWIx
TIMKEN
TIMKEN
SUCSFB205-16-IP69K/F
TIMKEN TIMKEN
Description
SUCSFB205-16-IP69K/F FLANGE BRACKET BRG ; 1IN BORE SS LOCKING
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
SUCSFB205-16-IP69K/F
BDI #
27640979
Details
417.15
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCSFB205-16-IP69K-F/p/27640979
Your Price
$ 417.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.043
EAN
0085706135201
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Cast Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
SUC205-16-IP69K/F
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
2.3
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.343 Inch | 34.1 Millimeter
Bolt Spacing
1.625 Inch | 41.275 Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

