https://www.bdiexpress.com/medias/INDICIFBXXXX-SUCTFB-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY3MnxpbWFnZS9qcGVnfGFEWXpMMmhsWVM4eE1EYzJPREF5TXpjNE1UUXdOaTlKVGtSSlEwbEdRbGhZV0ZoZlUxVkRWRVpDWHpOQ1RGUmZNekF3ZURNd01DNXFjR2N8MzA0NDZjZjU5Y2FkNzg0MmFiNzVhOGU5ZTkyMTA4YjM3M2Q2YWZmY2Y0Nzk0NmE5MzQ4NDM2OWIxNTZlZjQzMw
https://www.bdiexpress.com/medias/INDICIFBXXXX-SUCTFB-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY3MnxpbWFnZS9qcGVnfGFEWXpMMmhsWVM4eE1EYzJPREF5TXpjNE1UUXdOaTlKVGtSSlEwbEdRbGhZV0ZoZlUxVkRWRVpDWHpOQ1RGUmZNekF3ZURNd01DNXFjR2N8MzA0NDZjZjU5Y2FkNzg0MmFiNzVhOGU5ZTkyMTA4YjM3M2Q2YWZmY2Y0Nzk0NmE5MzQ4NDM2OWIxNTZlZjQzMw
IPTCI
IPTCI
SUCTFB 206 19
IPTCI IPTCI
Description
SUCTFB 206 19 FLANGED BLOCK BEARING ; 1-3/16" BORE 0" BOLT CIRCLE 3 HOLE
Flange Block Bearing; 3 Bolt Flange Bracket; 1-3/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101040771
BDI #
520069
Details
182.31
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCTFB-206-19/p/520069
Your Price
$ 182.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.498
EAN
0080067569438
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
SUC206-19
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger | Optional End Cap
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://iptci.com
Manufacturer Item Number
SUCTFB 206 19
Weight / LBS
1.1
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-3/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
1.25 Inch | 31.75 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

