https://www.bdiexpress.com/medias/MFRNSKFBXXXX-SUCTFL-2BLT-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNzd8aW1hZ2UvanBlZ3xhRGcwTDJnMlpDOHhNRGcyTURJd09EUTRPRFEzT0M5TlJsSk9VMHRHUWxoWVdGaGZVMVZEVkVaTVh6SkNURlJmVkZCZk16QXdlRE13TUM1cWNHY3w1YzJhYzk3MTk4ZDk2N2ZlMzA0YzQ3MzcxODA3ZTVjNzdjN2QwYzNiNDc3NmYxNjA4M2FjMGYyMzMzYWYzNGU3
https://www.bdiexpress.com/medias/MFRNSKFBXXXX-SUCTFL-2BLT-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNzd8aW1hZ2UvanBlZ3xhRGcwTDJnMlpDOHhNRGcyTURJd09EUTRPRFEzT0M5TlJsSk9VMHRHUWxoWVdGaGZVMVZEVkVaTVh6SkNURlJmVkZCZk16QXdlRE13TUM1cWNHY3w1YzJhYzk3MTk4ZDk2N2ZlMzA0YzQ3MzcxODA3ZTVjNzdjN2QwYzNiNDc3NmYxNjA4M2FjMGYyMzMzYWYzNGU3
NSK
NSK
SUCTFL207-23
NSK NSK
Description
SUCTFL207-23 FLANGE BALL BEARING UNIT ; 2-BOLT 1.4375" BORE THERMOPLASTIC
Flange Block Bearing; 2 Bolt Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Part #
SUCTFL207-23
BDI #
21853690
Details
340.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCTFL207-23/p/21853690
Your Price
$ 340.93 / each
$ 341.00 / each BDIExpress
$ 341.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.9
EAN
0029176873904
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.51 Inch
Relubricatable
Yes
Insert Part Number
SUC207-23
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.98416
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

