TIMKEN
TIMKEN
UCF 206
TIMKEN TIMKEN
Description
UCF 206 FLANGE BLOCK BALL BEARING ; 30MM BORE 4 BOLT CAST IRON HSG
Flange Block Bearing; 4 Bolt Square Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 83MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF206
BDI #
20332946

Details
90.64
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF-206/p/20332946
Your Price
$ 90.64 / each
$ 91.00 / each BDIExpress
$ 91.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.102
EAN
0087796073579
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UC206
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
2.4
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 83MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing
3.268 Inch | 83 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh