https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCF-4BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFHSTFMMmhoTWk4eE1EYzJOekV5TmpRMk1qUTVOQzlKVGtSWVdGaEdRbGhZV0ZoZlZVTkdYelJDVEZSZlUwVlVVME5TWHpNd01IZ3pNREF1YW5CbnwwZjQwZmI1YzliNGFlZDNlNDdjNWFjNWI0ODFlZTljMzdmZTVjYzA5YmEwMDU1N2ZmYjg4N2FiNGZjZDUxNTM4
https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCF-4BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFHSTFMMmhoTWk4eE1EYzJOekV5TmpRMk1qUTVOQzlKVGtSWVdGaEdRbGhZV0ZoZlZVTkdYelJDVEZSZlUwVlVVME5TWHpNd01IZ3pNREF1YW5CbnwwZjQwZmI1YzliNGFlZDNlNDdjNWFjNWI0ODFlZTljMzdmZTVjYzA5YmEwMDU1N2ZmYjg4N2FiNGZjZDUxNTM4
TRITAN
TRITAN
UCF209-28
TRITAN TRITAN
Description
UCF209-28 FLANGE BLOCK BEARING ; BALL 1-3/4IN BORE 4 BOLT CAST IRON HSG
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
2101099326
BDI #
21436037
Details
75.19
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF209-28/p/21436037
Your Price
$ 75.19 / each
$ 76.00 / each BDIExpress
$ 76.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.365
EAN
0888569052780
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC209-28
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.tritanpt.com
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Bore
1.75 Inch | 44.45 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bolt Spacing
4.125 Inch | 104.78 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

