https://www.bdiexpress.com/medias/INDASIFBXXXX-UCF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyN3xpbWFnZS9qcGVnfGFHUTFMMmd4TUM4eE1EYzNNamM1TWpJeE16VXpOQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w2MzI1YjFiZTNkNzU0YzJmODNiNmY0MDg3ZDU1YTZjMWIxMzBmOTY3YTdlZmU1MmUzZWMyNWM2OTQwYmVlODhi
https://www.bdiexpress.com/medias/INDASIFBXXXX-UCF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyN3xpbWFnZS9qcGVnfGFHUTFMMmd4TUM4eE1EYzNNamM1TWpJeE16VXpOQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w2MzI1YjFiZTNkNzU0YzJmODNiNmY0MDg3ZDU1YTZjMWIxMzBmOTY3YTdlZmU1MmUzZWMyNWM2OTQwYmVlODhi
AMI BEARINGS
AMI BEARINGS
UCF211
AMI BEARINGS AMI BEARINGS
Description
UCF211 FLANGED BLOCK BEARING ; 55MM BORE 184MM BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 55MM Bore; 184MM Bolt Circle Diameter; 130MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF211
BDI #
108038
Details
132.87
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF211/p/108038
Your Price
$ 132.87 / each
$ 133.00 / each BDIExpress
$ 133.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.067
EAN
0808250150793
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC211
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCF211
Weight / LBS
7.58
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 55MM Bore; 184MM Bolt Circle Diameter; 130MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
2.165 Inch | 55 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Bolt Spacing
5.118 Inch | 130 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

