

AMI BEARINGS
AMI BEARINGS
UCF319
AMI BEARINGS AMI BEARINGS
Description
UCF319 FLANGED BLOCK BEARING ; 95MM ID 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 95MM Bore; 322.4MM Bolt Circle Diameter; 228MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF319
BDI #
108521

Details
1442.0515
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF319/p/108521
Your Price
$ 1,442.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
23.01
EAN
0808250276516
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
UC319
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCF319
Weight / LBS
46.2
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 95MM Bore; 322.4MM Bolt Circle Diameter; 228MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
4.055 Inch | 103 Millimeter
Nominal Bolt Circle Diameter Round
12.7 Inch | 322.4 Millimeter
Bolt Spacing
8.976 Inch | 228 Millimeter
Bore
3.74 Inch | 95 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh