PEER BEARING
PEER BEARING
UCFB205-16-A
PEER BEARING PEER BEARING
Description
PER.UCFB205-16-A FLANGE BRKT UNIT ; 1" DIA 3BOLT CAST IRON
Flange Block Bearing; 1" Bore; 1-1/8" Bolt Spacing; 3 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1.339" Length Thru Bore; Relubricatable; Contact Seals; Bracket Shape
Part #
PER.UCFB205-16-A
BDI #
21853376

Details
76.22
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFB205-16-A/p/21853376
Your Price
$ 76.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.67
EAN
1200106996583
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.peerbearing.com
Product Detail
Flange Block Bearing
Product Specification
1" Bore; 1-1/8" Bolt Spacing; 3 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1.339" Length Thru Bore; Relubricatable; Contact Seals; Bracket Shape
Long Description
Flange Block Bearing; 1" Bore; 1-1/8" Bolt Spacing; 3 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1.339" Length Thru Bore; Relubricatable; Contact Seals; Bracket Shape