https://www.bdiexpress.com/medias/INDPEEFBXXXX-UCFBF-3BLT-SETSCR-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczMnxpbWFnZS9qcGVnfGFEQTFMMmhpTWk4eE1EYzJPREF3TXpnMU9EUTJNaTlKVGtSUVJVVkdRbGhZV0ZoZlZVTkdRa1pmTTBKTVZGOVRSVlJUUTFKZlEwbGZNekF3ZURNd01DNXFjR2N8NmU2ZDJmMzIyY2YyMmQ0OTU5YmQ2ZTljNTY4ODVhYTcxZjI3MGM5Y2IxOGU0Nzg2ZWMxN2EzMTVkMTYxZjU4OQ
https://www.bdiexpress.com/medias/INDPEEFBXXXX-UCFBF-3BLT-SETSCR-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczMnxpbWFnZS9qcGVnfGFEQTFMMmhpTWk4eE1EYzJPREF3TXpnMU9EUTJNaTlKVGtSUVJVVkdRbGhZV0ZoZlZVTkdRa1pmTTBKTVZGOVRSVlJUUTFKZlEwbGZNekF3ZURNd01DNXFjR2N8NmU2ZDJmMzIyY2YyMmQ0OTU5YmQ2ZTljNTY4ODVhYTcxZjI3MGM5Y2IxOGU0Nzg2ZWMxN2EzMTVkMTYxZjU4OQ
PEER BEARING
PEER BEARING
UCFBF204-12
PEER BEARING PEER BEARING
Description
PER.UCFBF204-12 FLANGE BRKT UNIT ; 3/4" DIA 3BOLT CAST IRON
Flange Block Bearing; 3 Bolt Flange Bracket; 3/8" Bore; 7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFBF204-12(S)
BDI #
18180591
Details
86.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFBF204-12/p/18180591
Your Price
$ 86.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.66
EAN
1200106996873
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC204-12
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.peerbearing.com
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 3/8" Bore; 7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
1.22 Inch | 31 Millimeter
Bolt Spacing
0.875 Inch | 22.225 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

