https://www.bdiexpress.com/medias/INDVGEFBXXXX-UCFBZ-3BLT-SS-CEC-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwM3xpbWFnZS9qcGVnfGFERmlMMmhqTmk4eE1EYzNNVEF3Tnprek1ETTVPQzlKVGtSV1IwVkdRbGhZV0ZoZlZVTkdRbHBmTTBKTVZGOVRVMTlEUlVOZlVFeGZNekF3ZURNd01DNXFjR2N8MTAwYzkzMmU2MWI0ODBlOTliY2E2MTVkNmI1ZDBlZjBiNjcyN2NkZTUyZWE5YjZiYTc4YzQ1YmQ3YTUxYTJiMw
https://www.bdiexpress.com/medias/INDVGEFBXXXX-UCFBZ-3BLT-SS-CEC-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwM3xpbWFnZS9qcGVnfGFERmlMMmhqTmk4eE1EYzNNVEF3Tnprek1ETTVPQzlKVGtSV1IwVkdRbGhZV0ZoZlZVTkdRbHBmTTBKTVZGOVRVMTlEUlVOZlVFeGZNekF3ZURNd01DNXFjR2N8MTAwYzkzMmU2MWI0ODBlOTliY2E2MTVkNmI1ZDBlZjBiNjcyN2NkZTUyZWE5YjZiYTc4YzQ1YmQ3YTUxYTJiMw
SYSTEM PLAST
SYSTEM PLAST
UCFBZ205-25M-SS-CEC
SYSTEM PLAST SYSTEM PLAST
Description
UCFBZ205-25M-SS-CEC FLANGE BRACKET BRG ; NON-RETURNABLE POLYAMIDE SS
Flange Block Bearing; 3 Bolt Flange Bracket; 25MM Bore; 28.7MM Bolt Spacing; 1 Piece Solid; Set Screw; Polyamide; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
52206FRA/SS
BDI #
340423
Details
285.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFBZ205-25M-SS-CEC/p/340423
Your Price
$ 285.31 / each
$ 286.00 / each BDIExpress
$ 286.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.45
EAN
0726166302658
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Polyamide
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11.5 Millimeter
Relubricatable
Yes
Insert Part Number
UCSS205
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Closed End Cap | Black Housing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.18
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 25MM Bore; 28.7MM Bolt Spacing; 1 Piece Solid; Set Screw; Polyamide; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
1.13 Inch | 28.7 Millimeter
Length Thru Bore
1.079 Inch | 27.4 Millimeter
Bore
0.984 Inch | 25 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

