AMI BEARINGS
AMI BEARINGS
UCFC203-11NP
AMI BEARINGS AMI BEARINGS
Description
UCFC203-11NP FLANGED CARTRIDGE BEARING ; 11/16" ID
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 11/16" Bore; 3" Bolt Circle Diameter; 2.2" Bolt Spacing; 1 Piece Solid; Set Screw; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFC203-11NP
BDI #
109562

Details
98.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFC203-11NP/p/109562
Your Price
$ 98.88 / each
$ 99.00 / each BDIExpress
$ 99.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.708
EAN
0808250387120
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Nickel Plated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UC203-11
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.56
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 11/16" Bore; 3" Bolt Circle Diameter; 2.2" Bolt Spacing; 1 Piece Solid; Set Screw; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
0.688 Inch | 17.475 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Bolt Spacing
2.2 Inch | 55.88 Millimeter
Cartridge Pilot Diameter
2.441 Inch | 62 Millimeter
Cartridge Pilot Depth
0.197 Inch | 5 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh