https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCFC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTB8aW1hZ2UvanBlZ3xhRGt6TDJoak5TOHhNREk1TXpRMU1qZ3pNamM1T0M5SlRrUllXRmhHUWxoWVdGaGZWVU5HUTE4MFFreFVYek13TUhnek1EQXVhbkJufGU1MjhiNGFlYjEwZDNlZmNlYTU5OWVkNDk0MDgxOWRhMzdmZDQ1MWI1NmE5Yjc2NTBiZWM3NGUwNjc4NWU5YWM
https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCFC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTB8aW1hZ2UvanBlZ3xhRGt6TDJoak5TOHhNREk1TXpRMU1qZ3pNamM1T0M5SlRrUllXRmhHUWxoWVdGaGZWVU5HUTE4MFFreFVYek13TUhnek1EQXVhbkJufGU1MjhiNGFlYjEwZDNlZmNlYTU5OWVkNDk0MDgxOWRhMzdmZDQ1MWI1NmE5Yjc2NTBiZWM3NGUwNjc4NWU5YWM
PT INTERNATIONAL
PT INTERNATIONAL
UCFC216-50
PT INTERNATIONAL PT INTERNATIONAL
Description
UCFC216-50 FLANGED BLOCK BEARING ; 3-1/8" BORE 4-BOLT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-1/8" Bore; 7.9" Bolt Circle Diameter; 5.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101027986
BDI #
18133844
Details
419.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFC216-50/p/18133844
Your Price
$ 419.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
8.982
EAN
0800675157425
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.91 Inch
Relubricatable
Yes
Insert Part Number
UC216-50
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
19.8
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-1/8" Bore; 7.9" Bolt Circle Diameter; 5.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
5.6 Inch | 142.24 Millimeter
Cartridge Pilot Depth
0.625 Inch | 15.875 Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Nominal Bolt Circle Diameter Round
7.9 Inch | 200 Millimeter
Cartridge Pilot Diameter
6.693 Inch | 170 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

