https://www.bdiexpress.com/medias/INDICIFBXXXX-UCFCF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTR8aW1hZ2UvanBlZ3xhRE16TDJobE1pOHhNRFU0TnpFMk5qazJOVGM1TUM5SlRrUkpRMGxHUWxoWVdGaGZWVU5HUTBaZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8MWM0ZmE5OGFhMGE2ZDhkN2U2NTU4MzgzZmJiY2JkNzg5YzgzMTRkYWY0MWMyNGQ1OTBmMjZhOTMzY2VjZWZiNA
https://www.bdiexpress.com/medias/INDICIFBXXXX-UCFCF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTR8aW1hZ2UvanBlZ3xhRE16TDJobE1pOHhNRFU0TnpFMk5qazJOVGM1TUM5SlRrUkpRMGxHUWxoWVdGaGZWVU5HUTBaZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8MWM0ZmE5OGFhMGE2ZDhkN2U2NTU4MzgzZmJiY2JkNzg5YzgzMTRkYWY0MWMyNGQ1OTBmMjZhOTMzY2VjZWZiNA
IPTCI
IPTCI
UCFCF 209 45MM
IPTCI IPTCI
Description
UCFCF 209 45MM FLANGED BLOCK BEARING
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 45MM Bore; 132MM Bolt Circle Diameter; 91.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101043164
BDI #
520533
Details
97.85
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFCF-209-45MM/p/520533
Your Price
$ 97.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.82
EAN
0080067571722
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
UC209
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Race | Optional Locking Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://iptci.com
Manufacturer Item Number
UCFCF 209 45MM
Weight / LBS
6.2
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 45MM Bore; 132MM Bolt Circle Diameter; 91.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
5.2 Inch | 132 Millimeter
Cartridge Pilot Depth
0.472 Inch | 12 Millimeter
Cartridge Pilot Diameter
4.25 Inch | 108 Millimeter
Bolt Spacing
3.6 Inch | 91.9 Millimeter
Bore
1.772 Inch | 45 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

