https://www.bdiexpress.com/medias/INDVGEFBXXXX-UCFG-3BLT-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyOHxpbWFnZS9qcGVnfGFEVTJMMmc1WWk4eE1EYzNNVEV6TURNeE9EZzNPQzlKVGtSV1IwVkdRbGhZV0ZoZlZVTkdSMTh6UWt4VVgxQk1Yek13TUhnek1EQXVhbkJufDlkMzcwNTg3OTZhZDdkNjM4OTU3NjA3YzU5NjA3ODJiMWQ3MTQ4Mjk2YzQyYTMyZGZkYjQwMGZjODgzMzY3NTU
https://www.bdiexpress.com/medias/INDVGEFBXXXX-UCFG-3BLT-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyOHxpbWFnZS9qcGVnfGFEVTJMMmc1WWk4eE1EYzNNVEV6TURNeE9EZzNPQzlKVGtSV1IwVkdRbGhZV0ZoZlZVTkdSMTh6UWt4VVgxQk1Yek13TUhnek1EQXVhbkJufDlkMzcwNTg3OTZhZDdkNjM4OTU3NjA3YzU5NjA3ODJiMWQ3MTQ4Mjk2YzQyYTMyZGZkYjQwMGZjODgzMzY3NTU
SYSTEM PLAST
SYSTEM PLAST
UCFG206-19
SYSTEM PLAST SYSTEM PLAST
Description
UCFG206-19 FLANGE BEARING UNIT ; NON-RETURNABLE POLYAMIDE CHROME STEEL
Flange Block Bearing; 3 Bolt Flange Block; 1-3/16" Bore; 3-1/2" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Set Screw; Polyamide; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
72206G
BDI #
340402
Details
124.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFG206-19/p/340402
Your Price
$ 124.63 / each
$ 125.00 / each BDIExpress
$ 125.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.299
EAN
0726166312404
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Polyamide
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
29/64 Inch
Relubricatable
Yes
Insert Part Number
UC206-19
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Black Housing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.77
Long Description
Flange Block Bearing; 3 Bolt Flange Block; 1-3/16" Bore; 3-1/2" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Set Screw; Polyamide; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1.188 Inch | 30.175 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Bolt Spacing
3.1 Inch | 78.74 Millimeter
Length Thru Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

