https://www.bdiexpress.com/medias/INDEBCFBXXXX-UCFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MjR8aW1hZ2UvanBlZ3xhRFZpTDJnMFpTOHhNREF5T0RVMU56VTJOVGs0TWk5SlRrUkZRa05HUWxoWVdGaGZWVU5HVEY4eVFreFVYek13TUhnek1EQXVhbkJufGUwOGFjMjEyYjc4MmI1NWNmYWE5NjBmMmIxNTk2M2MyN2RjZmRlZTcyMzU3ZjEzODM2YjVhNTQ1YWU2MDAwMjU
https://www.bdiexpress.com/medias/INDEBCFBXXXX-UCFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MjR8aW1hZ2UvanBlZ3xhRFZpTDJnMFpTOHhNREF5T0RVMU56VTJOVGs0TWk5SlRrUkZRa05HUWxoWVdGaGZWVU5HVEY4eVFreFVYek13TUhnek1EQXVhbkJufGUwOGFjMjEyYjc4MmI1NWNmYWE5NjBmMmIxNTk2M2MyN2RjZmRlZTcyMzU3ZjEzODM2YjVhNTQ1YWU2MDAwMjU
EBC
EBC
UCFL206-18
EBC EBC
Description
UCFL206-18 FLANGE BLOCK BALL BEARING ; 1-1/8" BORE 4.6" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 1-1/8" Bore; 4.6" Bolt Circle Diameter; 4-39/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFL206-18
BDI #
18151876
Details
31.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFL206-18/p/18151876
Your Price
$ 31.93 / each
$ 32.00 / each BDIExpress
$ 32.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.849
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC206-18
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Weight / LBS
1.87
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/8" Bore; 4.6" Bolt Circle Diameter; 4-39/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Bolt Spacing
4.609 Inch | 117.069 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

