https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5ODl8aW1hZ2UvanBlZ3xhRFpoTDJneU1pODVPREF4T1RZMk9EUTFPVGd5TDBsT1JGaFlXRVpDV0ZoWVdGOVZRMFpNWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NDZlOTEzNGViNTk2MTM1NTU2ZDBjYjYwZDhiMGY4MDRhMDE2YzdiMjI0OTQzMWIwZWY5MDI1YmMyOTIyMjE2YQ
BDI APPROVED
BDI APPROVED
UCFL207-20
BDI APPROVED BDI APPROVED
Description
UCFL207-20 FLANGE BEARING ; 1-1/4IN BORE 5.1IN BLT CIRCLE 2 HOLE SS
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFL207-20
BDI #
21468714
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFL207-20/p/21468714
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC207-20
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh