https://www.bdiexpress.com/medias/INDBLTFBXXXX-UCFL-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM5Mjd8aW1hZ2UvanBlZ3xhRFUyTDJnME1TOHhNREEzTmpRMk16a3lNekl6TUM5SlRrUkNURlJHUWxoWVdGaGZWVU5HVEY4eVFreFVYek13TUZnek1EQXVhbkJufDRkMTMzYzU4ZGNhNzcwZDY0NDZlYTQ4NjQ4MjIzYTgwMWIxOGNjOGE1NTMzYTY5ZGYwZWMxM2Y4ZDNhOWE0M2U
https://www.bdiexpress.com/medias/INDBLTFBXXXX-UCFL-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM5Mjd8aW1hZ2UvanBlZ3xhRFUyTDJnME1TOHhNREEzTmpRMk16a3lNekl6TUM5SlRrUkNURlJHUWxoWVdGaGZWVU5HVEY4eVFreFVYek13TUZnek1EQXVhbkJufDRkMTMzYzU4ZGNhNzcwZDY0NDZlYTQ4NjQ4MjIzYTgwMWIxOGNjOGE1NTMzYTY5ZGYwZWMxM2Y4ZDNhOWE0M2U
EBC
EBC
UCFL215-47
EBC EBC
Description
UCFL215-47 FLANGE BLOCK BALL BEARING ; 2-BOLT SET SCREW
Flange Block Bearing; 2-15/16" Bore; 8.9" Bolt Circle Diameter; 8.858" Bolt Spacing; 2 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; Double Lip Contact Seal
Part #
UCFL215-47
BDI #
25105997
Details
180.25
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFL215-47/p/25105997
Your Price
$ 180.25 / each
$ 181.00 / each BDIExpress
$ 181.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Product Detail
Flange Block Bearing
Product Specification
2-15/16" Bore; 8.9" Bolt Circle Diameter; 8.858" Bolt Spacing; 2 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; Double Lip Contact Seal
Long Description
Flange Block Bearing; 2-15/16" Bore; 8.9" Bolt Circle Diameter; 8.858" Bolt Spacing; 2 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; Double Lip Contact Seal
