

AMI BEARINGS
AMI BEARINGS
UCFL319
AMI BEARINGS AMI BEARINGS
Description
UCFL319 FLANGED BLOCK BEARING ; 95MM ID 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 95MM Bore; 330MM Bolt Circle Diameter; 330MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFL319
BDI #
111174

Details
1245.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFL319/p/111174
Your Price
$ 1,245.27 / each
$ 1,246.00 / each BDIExpress
$ 1,246.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
22.045
EAN
0808250276530
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
UC319
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCFL319
Weight / LBS
48.6
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 95MM Bore; 330MM Bolt Circle Diameter; 330MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
4.055 Inch | 103 Millimeter
Bolt Spacing
12.992 Inch | 330 Millimeter
Bore
3.74 Inch | 95 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
13 Inch | 330 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh