

AMI BEARINGS
AMI BEARINGS
UCFT204-13
AMI BEARINGS AMI BEARINGS
Description
UCFT204-13 FLANGED BLOCK BEARING ; 13/16" ID 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 13/16" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFT204-13
BDI #
111775

Details
62.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFT204-13/p/111775
Your Price
$ 62.83 / each
$ 63.00 / each BDIExpress
$ 63.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.418
EAN
0808250324941
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UC204-13
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.6
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 13/16" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Bolt Spacing
3.531 Inch | 89.7 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh