PEER BEARING
PEER BEARING
UCFT207-23-A
PEER BEARING PEER BEARING
Description
PER.UCFT207-23-A FLANGED BEARING UNIT ; 2BOLT SET SCREW LOCKING
Flange Block Bearing; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 2 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1-11/16" Length Thru Bore; Relubricatable; Contact Seals
Part #
PER.UCFT207-23-A
BDI #
27337545

Details
97.7985
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFT207-23-A/p/27337545
Your Price
$ 97.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.159
EAN
1200106971788
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.peerbearing.com
Product Detail
Flange Block Bearing
Product Specification
1-7/16" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 2 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1-11/16" Length Thru Bore; Relubricatable; Contact Seals
Long Description
Flange Block Bearing; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 2 Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1-11/16" Length Thru Bore; Relubricatable; Contact Seals