https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCFX-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzN3xpbWFnZS9qcGVnfGFEazJMMmhqWXk4eE1EYzJOamt5TnpreU1URTRNaTlKVGtSWVdGaEdRbGhZV0ZoZlZVTkdXRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58Mzg5ODk1NGVhODY4YTdjZmIwMGM0Yjk3MTBhYzI4MjE3ZWY4ZGIxNWJjM2FjYmU3M2ExZTk2NGFlZTRjOTU2MA
https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCFX-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzN3xpbWFnZS9qcGVnfGFEazJMMmhqWXk4eE1EYzJOamt5TnpreU1URTRNaTlKVGtSWVdGaEdRbGhZV0ZoZlZVTkdXRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58Mzg5ODk1NGVhODY4YTdjZmIwMGM0Yjk3MTBhYzI4MjE3ZWY4ZGIxNWJjM2FjYmU3M2ExZTk2NGFlZTRjOTU2MA
PT INTERNATIONAL
PT INTERNATIONAL
UCFX05-16
PT INTERNATIONAL PT INTERNATIONAL
Description
UCFX05-16 FLANGED BLOCK BEARING ; 1" BORE 4-BOLT MED DUTY
Flange Block Bearing; 4 Bolt Square Flange Block; 1" Bore; 4.6" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101028327
BDI #
18133679
Details
54.59
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFX05-16/p/18133679
Your Price
$ 54.59 / each
$ 55.00 / each BDIExpress
$ 55.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.454
EAN
0800675184995
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.47 Inch
Relubricatable
Yes
Insert Part Number
UCX05-16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
3.08647
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1" Bore; 4.6" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing
3.25 Inch | 82.55 Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

