

PT INTERNATIONAL
PT INTERNATIONAL
UCFX207-23
PT INTERNATIONAL PT INTERNATIONAL
Description
UCFX207-23 FLANGED BLOCK BEARING ; 1-7/16" BORE 2-BOLT DUCTILE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/16" Bore; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101028369
BDI #
18133720

Details
120.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFX207-23/p/18133720
Your Price
$ 120.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.316
EAN
0800675159580
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
2.9
Product Detail
Flange Block Bearing
Product Specification
4 Bolt Square Flange Block; 1-7/16" Bore; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/16" Bore; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal