https://www.bdiexpress.com/medias/INDASIFBXXXX-UCME-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxMXxpbWFnZS9qcGVnfGFHVmhMMmd5TWk4eE1EYzJPREUwT1RRM09UUTFOQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTk5SVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58N2VhYzZmMjgxYTg4ZGQ4MTdmNzczZTA5NGIyMGY5Njg4MjQ2NTUwZDk3NGI0OWVhOTMwZjFjODZiYzM4OGQ4Zg
https://www.bdiexpress.com/medias/INDASIFBXXXX-UCME-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxMXxpbWFnZS9qcGVnfGFHVmhMMmd5TWk4eE1EYzJPREUwT1RRM09UUTFOQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTk5SVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58N2VhYzZmMjgxYTg4ZGQ4MTdmNzczZTA5NGIyMGY5Njg4MjQ2NTUwZDk3NGI0OWVhOTMwZjFjODZiYzM4OGQ4Zg
AMI BEARINGS
AMI BEARINGS
UCME209
AMI BEARINGS AMI BEARINGS
Description
UCME209 FLANGED BLOCK BEARING ; CARTRIDGE 45MM ID
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 45MM Bore; 132MM Bolt Circle Diameter; 91.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCME209
BDI #
113119
Details
197.76
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCME209/p/113119
Your Price
$ 197.76 / each
$ 198.00 / each BDIExpress
$ 198.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.966
EAN
0808250327270
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
UC209
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
4.4
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 45MM Bore; 132MM Bolt Circle Diameter; 91.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
5.2 Inch | 132 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Cartridge Pilot Depth
0.512 Inch | 13 Millimeter
Bore
1.772 Inch | 45 Millimeter
Cartridge Pilot Diameter
4.134 Inch | 105 Millimeter
Bolt Spacing
3.6 Inch | 91.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

