AMI BEARINGS
AMI BEARINGS
UEFT207
AMI BEARINGS AMI BEARINGS
Description
UEFT207 FLANGED BLOCK BEARING ; 35MM BORE 130MM BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 130.2MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UEFT207
BDI #
120152

Details
116.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UEFT207/p/120152
Your Price
$ 116.39 / each
$ 117.00 / each BDIExpress
$ 117.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.37
EAN
0808250141661
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
UE207
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Accu-Lok Collar Locking
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEFT207
Weight / LBS
3.45
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 130.2MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bolt Spacing
5.126 Inch | 130.2 Millimeter
Length Thru Bore
1.728 Inch | 43.9 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh