Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UENFL206-19CEB https://www.bdiexpress.com/medias/INDASIFBXXXX-UENFL-2BLT-CONC-CEB-TP-300X300.jpg?context=bWFzdGVyfHJvb3R8ODkwOXxpbWFnZS9qcGVnfGFHVm1MMmhqWXk4NU5UYzFNalU0TlRJeE5qTXdMbXB3Wnd8OTI4NzcxZmNjZjQxNGU1YzZiNmQ3ZWE4MjkxNzZlMTYyNjA0NzFlOWJhZDkzNDAzMWY3NGM2ZjkyMTk1MmE5NA
120771 Flange Block Bearings 

AMI BEARINGS AMI BEARINGS

UENFL206-19CEB

Description

UENFL206-19CEB FLANGED BLOCK BEARING ; 1-3/16" ID 2-BOLT

Flange Block Bearing; 2 Bolt Flange Block; 1-3/16" Bore; 4.6" Bolt Circle Diameter; 4-39/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal

Part #

UENFL206-19CEB

BDI #
120771

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

155.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 155.53 / each
$ 156.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.531
EAN
0808250452224
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
UE206-19
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | 1 Closed And 1 Open Cap | Black Housing | Accu-Lok Collar Locking
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.17
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-3/16" Bore; 4.6" Bolt Circle Diameter; 4-39/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.567 Inch | 39.8 Millimeter
Bolt Spacing
4.609 Inch | 117.069 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh