Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UFL002 https://www.bdiexpress.com/medias/INDFYHFBXXXX-UFL-2BLT-ECC-ZDC-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjZ8aW1hZ2UvanBlZ3xhREZpTDJoa01DODVOVGMxTWpZMU9EazBORE13TG1wd1p3fDMxNjRmY2Q3YmRhOTM3MDkzNDllY2ZkNzM0Zjg1MDg5MmEzN2I2NTk0Y2Y0MTE3ZGQzMzhhYzRlZTI5ZDg5MDI
19232011 Flange Block Bearings 

FYH FYH

UFL002

Description

UFL002 FLANGE BEARING ; 15MM BORE 67MM HGT 42MM LEN 2 BOLT

Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 53MM Bolt Circle Diameter; 53MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Die Cast Zinc; Ball Bearing; Not Relubricatable; Double Lip Contact Seal

Part #

UFL002

BDI #
19232011

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 7

Brand
FYH
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
SU002
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.fyh.co.jp
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 53MM Bolt Circle Diameter; 53MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Die Cast Zinc; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Nominal Bolt Circle Diameter Round
2.1 Inch | 53 Millimeter
Bore
0.591 Inch | 15 Millimeter
Length Thru Bore
0.65 Inch | 16.5 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.087 Inch | 53 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh