https://www.bdiexpress.com/medias/INDASIFBXXXX-UFL-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2MXxpbWFnZS9qcGVnfGFHTmlMMmhrTlM4eE1EYzNNREl6TmpZMk9UazRNaTlKVGtSQlUwbEdRbGhZV0ZoZlZVWk1YMDlRUlU1Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8ZTU4YjgxNTdjOGMzNTk2ZDJkMTZmMjAyZDE0MDQ3NjI2OGNjYWExMmNjZWQ4YzYxMzBlMDlhNjdhMGRiMWI3NQ
https://www.bdiexpress.com/medias/INDASIFBXXXX-UFL-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2MXxpbWFnZS9qcGVnfGFHTmlMMmhrTlM4eE1EYzNNREl6TmpZMk9UazRNaTlKVGtSQlUwbEdRbGhZV0ZoZlZVWk1YMDlRUlU1Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8ZTU4YjgxNTdjOGMzNTk2ZDJkMTZmMjAyZDE0MDQ3NjI2OGNjYWExMmNjZWQ4YzYxMzBlMDlhNjdhMGRiMWI3NQ
AMI BEARINGS
AMI BEARINGS
UFL002C
AMI BEARINGS AMI BEARINGS
Description
UFL002C FLANGED BLOCK BEARING ; 15MM B 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 53MM Bolt Circle Diameter; 53MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Electroless Chromate Plated ZDC Alloy; Ball Bearing; Not Relubricatable; Contact Seal
Part #
UFL002C
BDI #
122312
Details
47.32
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UFL002C/p/122312
Your Price
$ 47.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.109
EAN
0808250293841
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Electroless Chromate Plated ZDC Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
U002
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Open Cover
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UFL002C
Weight / LBS
0.22
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 53MM Bolt Circle Diameter; 53MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Electroless Chromate Plated ZDC Alloy; Ball Bearing; Not Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
2.1 Inch | 53 Millimeter
Length Thru Bore
0.728 Inch | 18.5 Millimeter
Bore
0.591 Inch | 15 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.087 Inch | 53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

