https://www.bdiexpress.com/medias/INDASIFBXXXX-UKF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFEVTBMMmd4TkM4eE1EYzJPVEkwTVRZd05ERXlOaTlKVGtSQlUwbEdRbGhZV0ZoZlZVdEdYelJDVEZSZk16QXdlRE13TUM1cWNHY3xhZWE2MTZkZGU0NTJkZmY3OWI3YzE5ZWZiMzA3OGViZGU0NmE4MjFhMTA0MTUwOTkxMDlkZTFkOTEwNzhhYWVh
https://www.bdiexpress.com/medias/INDASIFBXXXX-UKF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFEVTBMMmd4TkM4eE1EYzJPVEkwTVRZd05ERXlOaTlKVGtSQlUwbEdRbGhZV0ZoZlZVdEdYelJDVEZSZk16QXdlRE13TUM1cWNHY3xhZWE2MTZkZGU0NTJkZmY3OWI3YzE5ZWZiMzA3OGViZGU0NmE4MjFhMTA0MTUwOTkxMDlkZTFkOTEwNzhhYWVh
AMI BEARINGS
AMI BEARINGS
UKF205+HA2305
AMI BEARINGS AMI BEARINGS
Description
UKF205+HA2305 FLANGED BLOCK BEARING ; 13/16" ID 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 13/16" Bore; 3.9" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UKF205+HA2305
BDI #
123290
Details
83.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UKF205+HA2305/p/123290
Your Price
$ 83.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.824
EAN
0808250118359
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UK205+HA2305
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKF205+HA2305
Weight / LBS
1.94
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 13/16" Bore; 3.9" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bolt Spacing
2.75 Inch | 69.85 Millimeter
Length Thru Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

