https://www.bdiexpress.com/medias/INDASIFBXXXX-UKF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFEVTBMMmd4TkM4eE1EYzJPVEkwTVRZd05ERXlOaTlKVGtSQlUwbEdRbGhZV0ZoZlZVdEdYelJDVEZSZk16QXdlRE13TUM1cWNHY3xhZWE2MTZkZGU0NTJkZmY3OWI3YzE5ZWZiMzA3OGViZGU0NmE4MjFhMTA0MTUwOTkxMDlkZTFkOTEwNzhhYWVh
https://www.bdiexpress.com/medias/INDASIFBXXXX-UKF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFEVTBMMmd4TkM4eE1EYzJPVEkwTVRZd05ERXlOaTlKVGtSQlUwbEdRbGhZV0ZoZlZVdEdYelJDVEZSZk16QXdlRE13TUM1cWNHY3xhZWE2MTZkZGU0NTJkZmY3OWI3YzE5ZWZiMzA3OGViZGU0NmE4MjFhMTA0MTUwOTkxMDlkZTFkOTEwNzhhYWVh
AMI BEARINGS
AMI BEARINGS
UKF207+HS2307
AMI BEARINGS AMI BEARINGS
Description
UKF207+HS2307 FLANGED BLOCK BEARING ; 1-1/8" BORE 5.1" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/8" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UKF207+HS2307
BDI #
123313
Details
116.45
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UKF207+HS2307/p/123313
Your Price
$ 116.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.373
EAN
0808250136162
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UK207+HS2307
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKF207+HS2307
Weight / LBS
3.35
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/8" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.693 Inch | 43 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Bolt Spacing
3.625 Inch | 92.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

