Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKFC212+HA2312 https://www.bdiexpress.com/medias/INDASIFBXXXX-UKFC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxMjZ8aW1hZ2UvanBlZ3xhR1EwTDJnek9TODVOVGt6TXpVd016STBNalUwTG1wd1p3fDYyZTk2YWQ4N2NjMzkxNjA2MTE4NGFjM2JmOGZlYzhhZmMyNjA1OThiOTcyNDJjZjc4ZjMzYTA3MDVhNzdkZTg
123397 Flange Block Bearings 

AMI BEARINGS AMI BEARINGS

UKFC212+HA2312

Description

UKFC212+HA2312 FLANGED BLOCK BEARING ; CARTRIDGE 2-1/16" ID

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/16" Bore; 6.3" Bolt Circle Diameter; 4.454" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

UKFC212+HA2312

BDI #
123397

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

360.5 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 360.50 / each
$ 361.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.7
EAN
0808250465255
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UK212+HA2312
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
10.36
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/16" Bore; 6.3" Bolt Circle Diameter; 4.454" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
2.063 Inch | 52.4 Millimeter
Cartridge Pilot Depth
0.472 Inch | 12 Millimeter
Length Thru Bore
2.441 Inch | 62 Millimeter
Cartridge Pilot Diameter
5.315 Inch | 135 Millimeter
Nominal Bolt Circle Diameter Round
6.3 Inch | 160 Millimeter
Bolt Spacing
4.454 Inch | 113.132 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh